Zoro Homepage

Power Cord, L6-30P, SJT, 8 ft., Blk, 24A, 12/3

  • Mfr # AP9896

  • Zoro # G3630085


product price: $57.59
/ea

Key Features

Max. Amps
24 A
Gauge/Conductor
12/3
Plug Configuration
NEMA L6-30P
Number of Conductors
3
Cord Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9896
Zoro #
G3630085
UPC #
731304217848
Country of Origin
United States

Dimensions

Cord Length
8 ft
Wire Size
12 AWG

Details

Item
Power Cord
Max. Amps
24 A
Gauge/Conductor
12/3
Plug Configuration
NEMA L6-30P
Number of Conductors
3
Trade Designation
SJT
Voltage
208/240V AC
Cord Shape
Round
Connection Type
IEC C19
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
NEC Cord Designation
SJT
Wire and Cable Item
Power Cord
Connector End - Wire and Cable
IEC C19
Connector End
IEC C19
Shape
Round
NEMA Plug Configuration
L6-30P
Gauge/Conductor - Wire and Cable
12/3
Jacket Material - Wire and Cable
Rubber
Connector End (Wire and Cable)
IEC C19
Gauge/Conductor (Wire and Cable)
12/3
Voltage Rating
208 V AC
Color
Black
Product Name
8ft Power Cord
First End Connector Type
NEMA L6-30P
Product Color
Black

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 8 ft, Voltage 208/240V AC, Plug Configuration NEMA L6-30P, Max. Amps 24 A, Cord Shape Round, Trade Designation SJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.