Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, Schuko CEE 7/EU1-16P, H05VV-F, 16A

  • Mfr # AP9875

  • Zoro # G3703192


product price: $49.79
/ea

Key Features

Max. Amps
16 A
Temp. Rating
32 Degrees to 113 Degrees F
Gauge/Conductor
18/3
Plug Configuration
Schuko CEE 7/EU1-16P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9875
Zoro #
G3703192
UPC #
731304189404
Country of Origin
China

Dimensions

Cord Length
8.2 ft
Wire Size
18 AWG

Details

Item
Power Cord
Max. Amps
16 A
Temp. Rating
32 Degrees to 113 Degrees F
Gauge/Conductor
18/3
Plug Configuration
Schuko CEE 7/EU1-16P
Number of Conductors
3
Trade Designation
H05VV-F
Voltage
90 to 250V AC
Cord Shape
Round
Connection Type
IEC C19
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
Max. Cord Temp.
113 Degrees F
Wire and Cable Item
Power Cord
Connector End - Wire and Cable
IEC C19
Jacket Material - Wire and Cable
Rubber
NEMA Plug Configuration
Schuko CEE 7/EU1-16P
Gauge/Conductor - Wire and Cable
18/3
NEC Cord Designation
H05VV-F
Temp. Range
32 Degrees to 113 Degrees F
Connector End (Wire and Cable)
IEC C19
Gauge/Conductor (Wire and Cable)
18/3
Shape
Round
Connector End
IEC C19
Color
Black
Voltage Rating
250 V AC
Product Color
Black
Certifications & Standards
VDE
Compatibility
APC Rack-Mount power distribution unit (PDU)/outlet strip, MasterSwitch product, Automatic Transfer Switch (ATS), or UPS.
Additional Information
Environmental: Operating Environment: 0 - 45 °C, Operating Relative Humidity: 0 - 95 %, Operating Elevation: 0-10000 feet, Storage Temperature: -25 - 65 °C, Storage Relative Humidity: 0 - 95 %, Storage Elevation: 0-50000 feet
Product Name
Standard Power Cord

Description

Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 8.2 ft, Voltage 90 to 250V AC, Plug Configuration Schuko CEE 7/EU1-16P, Max. Amps 16 A, Cord Shape Round, Temp. Rating 32 Degrees to 113 Degrees F, Trade Designation H05VV-F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.