Zoro Homepage

Power Distribution Module, 3 Outlet(s) IEC 309 20 A, Gray

  • Mfr # PDM1320IEC-3P-2

  • Zoro # G512184738


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
IEC 309 20 A
Color
Gray
Standards
UL Listed
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDM1320IEC-3P-2
Zoro #
G512184738
UPC #
-
Country of Origin
Thailand

Details

Item
Power Distribution Module
Receptacle Configuration
IEC 309 20 A
Color
Gray
Standards
UL Listed
Number of Outlets
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.