Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apc Power Filter and Connection Kit, White INWALLKITWHT

Power Filter and Connection Kit, White (Discontinued)

  • Mfr # INWALLKITWHT
  • Zoro # G5233173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INWALLKITWHT
Zoro #
G5233173
UPC #
731304266891
Country of Origin
Philippines

Dimensions

Depth
2 in
Width
4 3/4 in
Height
4.7"
Dimensions (W x D x H)
4 18/25 in x 1 97/100 in

Details

Item
Power Filter and Connection Kit, White
Mounting Type
Wall Mount

Description

Power Filter and Connection Kit, White, Mounting Type Wall Mount, Width 4 3/4 in, Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.