Shop APC
See all product information
Create Account
Power Saving Back-Ups Pro 1500, 230V
- Mfr # BR1500GI
- Zoro # G0325837
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Tower
Wattage
865 W
Input Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR1500GI
- Zoro #
- G0325837
- UPC #
- 731304268741
- Country of Origin
- Unknown
Dimensions
- Width
- 14.96 in
- Height
- 11.85 in
- Depth
- 14.96 in
- Rack Height
- 0
Details
- Item
- UPS System
- UPS Type
- Line Interactive
- Power Rating
- 1500VA
- Mounting
- Tower
- Wattage
- 865 W
- Input Voltage
- 230V
- Output Voltage
- 230V
- Backup Time (Half/Full Load)
- 12 min 17 sec/3 min 39 sec
- Number of Outlets
- 10
- NEMA Receptacle Configuration
- (10) IEC C13
- Battery Type
- Lead Acid
- Housing Color
- Black
- Typical recharge time
- 8
- Output Power Capacity, VA
- 1500
- Interface Port(s)
- Optional Simple Signalling RS232 cable,USB
- Approvals
- A-Tick, C-Tick, CE, GOST, GS Mark, Telepermit, TUV
- Output Connections
- 12
- Waveform type
- Stepped approximation to a sinewave
- Surge Energy Rating
- 441
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.