Zoro Homepage

Power Strip, Metered, Rack Mounted, L5-20R, L5-20P, 9.84 ft., Black

  • Mfr # AP8830

  • Zoro # G512432013


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Type
Metered, Rack Mounted
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P
Cord Length
9.84 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8830
Zoro #
G512432013
UPC #
731304307310
Country of Origin
India

Dimensions

Cord Length
9.84 ft.

Details

Item
Power Strip
Type
Metered, Rack Mounted
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P
Color
Black
Standards
cUL Listed; UL Listed
Number of Outlets
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.