Zoro Homepage

Power Strip, Rack Mounted, IEC 60320 C13, L5-20P, 3 m

  • Mfr # AP8564X630

  • Zoro # G712118977


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
IEC 60320 C13
Plug Configuration
L5-20P
Cord Length
3 m
Number of Outlets
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8564X630
Zoro #
G712118977
UPC #
-
Country of Origin
China

Dimensions

Cord Length
3 m

Details

Item
Power Strip
Type
Rack Mounted
Receptacle Configuration
IEC 60320 C13
Plug Configuration
L5-20P
Number of Outlets
54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.