Power Strip, Surge, (36) IEC 60320 C13, (6) IEC 60320 C19, L5-20P, 10 ft., Black

  • Mfr # AP8841

  • Zoro # G5073588


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
(36) IEC 60320 C13, (6) IEC 60320 C19
Plug Configuration
L5-20P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8841
Zoro #
G5073588
UPC #
731304277002
Country of Origin
Philippines

Dimensions

Cord Length
10 ft.
Width
2 13/64 in
Height
70 1/2 in
Length
70 1/2 in
Dimensions
4.4 cm D x 179.1 cm H x 5.6 cm W
Depth
4.4 cm
Length (Straight Wireway)
70 1/2 in
Overall Width
2 1/4 in
Overall Height
70 1/2 in
Overall Length
70 1/2 in
Manufacturers Warranty Length
2 yr

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
(36) IEC 60320 C13, (6) IEC 60320 C19
Plug Configuration
L5-20P
Color
Black
Standards
CSA C22.2 No. 60950, IEC 60320, IEC 60950, METI Denan, PSE, UL 60950-1, VDE
Housing Material
Steel
Metered
Metered
Max. Amps
30A
GFCI Protected
Yes
Circuit Breaker
Yes
Outlet Surge Protection
Yes
Receptacle Type
(36) C13, (6) C19
Plug Type
NEMA L6-30P
Power Indicator
No Power Indicator
Voltage
200/208V
Mounting Style
Vertical Rackmount/0U
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Number of Outlets
42
Phase
Single
Includes
Mounting Brackets, Serial Configuration Cable
NEMA Plug Configuration
NEMA L6-30P
Hz
50/60 Hz
NEMA Receptacle Configuration
(36) C13; (6) C19
Frequency
50/60 Hz
Features
Locking IEC receptacles
Mount Type
Rack-mountable
Management
Protocols:SNMP, Telnet
Package Contents
Metered Rack AP8841 42-Outlets PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
PDU Type
Metered
Output Voltage
208 V AC, 200 V AC
Certifications & Standards
METI Denan
Input Voltage
200 V AC
Built-In Circuit Breaker
Yes
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
149 Degrees F
Maximum Input Voltage
240V AC
Maximum Current
24 A
Maximum Output Voltage
208V AC

Description

Power Distribution Unit, Built-In Circuit Breaker Yes, Color Black, Cord Length 10 ft, Number of Outlets 42, Receptacle Type (36) C13, (6) C19, Maximum Input Voltage 240V AC, Outlet Surge Protection Yes, Metered Metered, Rack Units Not Applicable, Mounting Location Horizontal Rack, Plug Type NEMA L6-30P, Housing Material Steel, Includes Mounting Brackets, Serial Configuration Cable, Manufacturers Warranty Length 2 yr, Maximum Current 24 A, Maximum Operating Temperature 149 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.