Power Strip, Surge, 5-20R, L5-20P, 12 ft., Black

  • Mfr # AP9564
  • Zoro # G6180614
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
12 ft.
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP9564
Zoro #
G6180614
UPC #
731304203872
Country of Origin
India

Dimensions

Cord Length
12 ft.
Height
2 3/4 in
Length
17 5/8 in
Width
9 in
Depth
5.7 cm
Dimensions
5.7 cm D x 4.4 cm H x 44.7 cm W
Length (Straight Wireway)
17 39/64 in
Overall Length
17 5/8 in
Overall Height
1 3/4 in
Overall Width
17 5/8 in
Manufacturers Warranty Length
2 yr
Wire Rope Length
17 5/8 in

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Black
Standards
CSA, cUL Listed, FCC Part 15 Class A, ICES-003, METI Denan, UL 60950, UL Listed, VCCI
Metered
Non-Metered
Power Indicator
No Power Indicator
Housing Material
Plastic
GFCI Protected
No
Max. Amps
20A
Outlet Surge Protection
No
Phase
Single
Includes
Mounting Brackets
Plug Type
NEMA L5-20P
Mounting Style
Horizontal Rackmount/1U or Vertical Rackmount/0U
Circuit Breaker
No
Receptacle Type
NEMA 5-20R
Voltage
120V AC
Number of Outlets
10
Hz
50/60 Hz
NEMA Plug Configuration
NEMA L5-20P
NEMA Receptacle Configuration
NEMA 5-20R
Frequency
50/60 Hz
Certifications & Standards
cUL Recognized, UL 1363, UL Recognized
Power Rating (VA)
2400 VA
Input Voltage
120 V AC
PDU Type
Basic
Mount Type
Rack-mountable
Output Voltage
120 V AC
Package Contents
Basic Rack 2.4kVA PDU , Installation guide, Rack mounting brackets
Receptacle Detail
10 x NEMA L5-20R
Maximum Operating Temperature
113 Degrees F
Maximum Current
20 A
Maximum Output Voltage
120V AC
Minimum Operating Temperature
23 Degrees F
Built-In Circuit Breaker
No
Rack Units
1
Maximum Input Voltage
120V AC
Wire Color
Black

Description

Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 12 ft, Number of Outlets 10, Receptacle Type NEMA 5-20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA L5-20P, Housing Material Plastic, Includes Mounting Brackets, Manufacturers Warranty Length 2 yr, Maximum Current 20 A, Maximum Operating Temperature 113 Degrees F, Maximum Output Voltage 120V AC

Ratings & reviews