Zoro Homepage

Power Strip, Surge, 5-20R, L5-30P, 12 ft., Black

  • Mfr # AP9560

  • Zoro # G7197041


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Cord Length
12 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9560
Zoro #
G7197041
UPC #
731304192930
Country of Origin
India

Dimensions

Cord Length
12 ft.
Height
1 3/4 in
Width
2 1/4 in
Length
17 39/64 in
Depth
5.7 cm
Dimensions
5.7 cm D x 4.4 cm H x 44.7 cm W
Length (Straight Wireway)
17 39/64 in
Overall Length
17 5/8 in
Overall Height
1 3/4 in
Overall Width
17 5/8 in
Manufacturers Warranty Length
2 yr

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Color
Black
Standards
CSA, cUL Listed, FCC Part 15 Class A, ICES-003, METI Denan, UL 60950, UL Listed, VCCI
Metered
Non-Metered
Max. Amps
20A
Housing Material
Steel and Plastic
Mounting Style
Horizontal Rackmount/1U
Plug Type
NEMA L5-30P
Receptacle Type
NEMA 5-20R
Voltage
120V
Number of Outlets
10
Power Indicator
No
Includes
Mounting Brackets
Outlet Surge Protection
No
Circuit Breaker
No
Phase
Single
GFCI Protected
No
NEMA Receptacle Configuration
NEMA 5-20R
NEMA Plug Configuration
NEMA L5-30P
Hz
50/60 Hz
Frequency
50/60 Hz
Mount Type
Rack-mountable
Receptacle Detail
10 x NEMA 5-20R
Output Voltage
120 V AC
Input Voltage Range
120 V AC - 132 V AC
PDU Type
Basic
Package Contents
Basic Rack 2.88kVA PDU , Rack mounting brackets, User manual
Certifications & Standards
cUL Listed, UL 1950, UL Listed
Number of Protected Output Receptacles
10
Input Voltage
120 V AC
Power Rating (VA)
2880 VA
Built-In Circuit Breaker
No
Maximum Output Voltage
120V AC
Maximum Operating Temperature
113 Degrees F
Maximum Input Voltage
120V AC
Minimum Operating Temperature
5 Degrees F
Maximum Current
20 A
Rack Units
1

Description

Power Distribution Unit, Built-In Circuit Breaker No, Color Black, Cord Length 12 ft, Number of Outlets 10, Receptacle Type NEMA 5-20R, Maximum Input Voltage 120V AC, Outlet Surge Protection No, Metered Non-Metered, Rack Units 1, Mounting Location Horizontal Rack, Plug Type NEMA L5-30P, Housing Material Plastic, Includes Mounting Brackets, Manufacturers Warranty Length 2 yr, Maximum Current 20 A, Maximum Operating Temperature 113 Degrees F, Maximum Output Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.