Zoro Homepage

Power Strip, Switched, (21) C13, (3) C19, IEC 60309 32 A 2P + E, 10 ft., Black

  • Mfr # APDU9953

  • Zoro # G900440729


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Number of Outlets
24
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
IEC 60309 32 A 2P + E
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APDU9953
Zoro #
G900440729
UPC #
731304356271
Country of Origin
Thailand

Dimensions

Cord Length
10 ft.
Height
72.01 in
Depth
1.81 in
Width
2.2 in
Dimensions
1.81 in D x 72.01 in H x 2.2 in W

Details

Item
Power Strip
Type
Switched
Number of Outlets
24
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
IEC 60309 32 A 2P + E
Color
Black
Standards
EAC, EN, RCM, VDE
Mounting Style
Side, Vertical, Tower
NEMA Plug Configuration
IEC 60309 32 A 2P + E
Voltage
200/208/230V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.