
Power Strip, Switched, (21) C13/C15, (3) C19/C21, L6-20P, Black
Mfr # APDU9959J
Zoro # G200440726
product price: $1,699.99
/ea
Free Shipping & Returns
Key Features
Type
Switched
Number of Outlets
24
Receptacle Configuration
(21) C13/C15, (3) C19/C21
Plug Configuration
L6-20P
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APDU9959J
Zoro #
G200440726
UPC #
731304412922
Country of Origin
Thailand
Dimensions
Dimensions
1.81 in D x 70-3/4 in H x 2.17 in W
Width
2.17 in
Height
70-3/4 in
Depth
1.81 in
Details
Item
Power Strip
Type
Switched
Number of Outlets
24
Receptacle Configuration
(21) C13/C15, (3) C19/C21
Plug Configuration
L6-20P
Color
Black
Standards
FCC, PSE
Voltage
200V
NEMA Plug Configuration
IEC 60320 L6-20P
Mounting Style
Side, Vertical, Tower
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.