Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Switched, (21) C13/C15, (3) C19/C21, L6-30P, 10 ft., Black

  • Mfr # APDU9941

  • Zoro # G300440732


product price: $1,844.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Number of Outlets
24
Receptacle Configuration
(21) C13/C15, (3) C19/C21
Plug Configuration
L6-30P
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APDU9941
Zoro #
G300440732
UPC #
731304356264
Country of Origin
Thailand

Dimensions

Cord Length
10 ft.
Depth
1.81 in
Height
72.01 in
Width
2.17 in
Dimensions
1.81 in D x 72.01 in H x 2.17 in W

Details

Item
Power Strip
Type
Switched
Number of Outlets
24
Receptacle Configuration
(21) C13/C15, (3) C19/C21
Plug Configuration
L6-30P
Color
Black
Standards
cUL Listed, FCC, ICES-003, PSE
Voltage
200V, 208V
Mounting Style
Side, Vertical, Tower

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.