
Power Strip, Switched, IEC 60320 C13, L5-20P, 12 ft., Black
Mfr # AP7911B
Zoro # G812219598
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Type
Switched
Receptacle Configuration
IEC 60320 C13
Plug Configuration
L5-20P
Cord Length
12 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP7911B
Zoro #
G812219598
UPC #
-
Country of Origin
India
Dimensions
Cord Length
12 ft.
Details
Item
Power Strip
Type
Switched
Receptacle Configuration
IEC 60320 C13
Plug Configuration
L5-20P
Color
Black
Standards
cUL Listed, CSA, PSE, UL Listed
Number of Outlets
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.