Circuit Breaker, QOB Series, 60A, 3 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)
- Mfr # 0M-QOB360IP2X
- Zoro # G600440869
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0M-QOB360IP2X
Zoro #
G600440869
UPC #
-
Country of Origin
China
Dimensions
Frame Size
100A/QO
Width
2.24 in
Depth
2.91 in
Height
3.11 in
Details
Item
Circuit Breaker
Series
QOB
Amps
60A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lug
DC Voltage Rating
Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.