
QTY2 CABLE FALL FOR NETSHELTER RACKS AND ENCLOSURES
Mfr # AR8654
Zoro # G814907523
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Depth
2.52 in
Height
2.52 in
Certifications & Standards
TAA compliance
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8654
Zoro #
G814907523
UPC #
731304301110
Country of Origin
China
Dimensions
Width
5 in
Depth
2.52 in
Height
2.52 in
Details
Item
Cable Organizer
Certifications & Standards
TAA compliance
Environmentally Friendly
Yes
Compatibility
APC NetShelter Racks Enclosures
Cable Manager Type
Cable Radius Drop
Package Contents
Cable Radius Drop, Installation Guide, Mounting Hardware, 2 x Cable Radius Drop
Standards
TAA Compliant
Color
Black
Compatible With
APC NetShelter Racks Enclosures
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Mercury Free
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.