RACK AIR CONTAINMENT END C
Mfr # ACCS1002
Zoro # G016053080
product price: $774.99
/ea
Free Shipping & Returns
Key Features
Height
75.24 in
Package Contents
ACCS1002 Rack Air Containment End Caps, Installation Guide, 2 x End Cover, 10 x M6 Flanged Hex Nut, 1 x Rack Air Containment System CD
Width
0.31 in
Depth
7.72 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACCS1002
Zoro #
G016053080
UPC #
731304243069
Country of Origin
Thailand
Dimensions
Height
75.24 in
Width
0.31 in
Depth
7.72 in
Details
Package Contents
ACCS1002 Rack Air Containment End Caps, Installation Guide, 2 x End Cover, 10 x M6 Flanged Hex Nut, 1 x Rack Air Containment System CD
Item
Rack Mount
Color
Black
Compatible With
Rear/Front Containment Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.