Zoro Homepage

RACK AIR CONTAINMENT FRONT

  • Mfr # ACCS1003

  • Zoro # G916053012


product price: $1,929.99
/ea
Free Shipping & Returns

Key Features

Width
11.81 in
Compatible With
InRow RC/SC Cooling Unit
Color
Black
Depth
7.72 in
Height
75.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCS1003
Zoro #
G916053012
UPC #
731304243090
Country of Origin
Thailand

Dimensions

Width
11.81 in
Depth
7.72 in
Height
75.24 in

Details

Compatible With
InRow RC/SC Cooling Unit
Color
Black
Package Contents
ACCS1003 Rack Air Containment Front Assembly, Installation Guide, 2 x Side Plenums, 6 x 6mm Snap Rivets, 1 x Front Insert, 4 x M6 Flanged Hex Nuts, 2 x Side Retainer Inserts, 1 x (M6 x 12mm) Pan-Head Screws, 2 x Top/Bottom Plenums, 1 x Wire Tie, 1 x Catch Door Plenum, 1 x Display Interface Cable, 1 x Display Air Block, 1 x RJ45 Connector, 8 x (M6 x 12mm) Flat Head Screws, 2 x Display Mounting Hardware (included with unit)
Item
Rack Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.