Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK AIR CONTAINMENT FRONT

  • Mfr # ACCS1004

  • Zoro # G416052959


product price: $3,219.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black
Height
75.24 in
Depth
7.72 in
Compatible With
InfraStruXure InRow RP
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCS1004
Zoro #
G416052959
UPC #
731304243083
Country of Origin
Thailand

Dimensions

Height
75.24 in
Depth
7.72 in
Width
23.62 in

Details

Color
Black
Item
Rack Mount
Compatible With
InfraStruXure InRow RP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.