Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK AIR CONTAINMENT FRONT

  • Mfr # ACCS1007

  • Zoro # G016053028


product price: $3,519.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
75.2 in
Width
29.5 in
Color
Black
Product Line
NetShelter
Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCS1007
Zoro #
G016053028
UPC #
731304257660
Country of Origin
Thailand

Dimensions

Height
75.2 in
Width
29.5 in
Rack Height
42U
Depth
7.7 in

Details

Color
Black
Product Line
NetShelter
Package Contents
NetShelter SX Air Containment, Installation guide
Item
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.