Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK AIR CONTAINMENT REAR

  • Mfr # ACCS1000

  • Zoro # G916053104


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Depth
7.70 in
Width
11.81 in
Color
Black
Height
78.40 in
Package Contents
ACCS1000 Rack Air Containment Rear Assembly, Installation Guide, 2 x Side Plenums, 8 x (M6 x 12mm) Flat Head Screws, 1 x Rear Insert, 6 x 6mm Snap Rivets, 2 x Side Retainer Inserts, 4 x M6 Flanged Hex Nuts, 2 x Top/Bottom Plenums, 1 x (M6 x 12mm) Pan-Head Screw, 1 x Catch Door Plenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCS1000
Zoro #
G916053104
UPC #
731304243045
Country of Origin
Thailand

Dimensions

Depth
7.70 in
Width
11.81 in
Height
78.40 in

Details

Color
Black
Item
Rack Mount
Package Contents
ACCS1000 Rack Air Containment Rear Assembly, Installation Guide, 2 x Side Plenums, 8 x (M6 x 12mm) Flat Head Screws, 1 x Rear Insert, 6 x 6mm Snap Rivets, 2 x Side Retainer Inserts, 4 x M6 Flanged Hex Nuts, 2 x Top/Bottom Plenums, 1 x (M6 x 12mm) Pan-Head Screw, 1 x Catch Door Plenum
Compatible With
InRow RC/SC Cooling Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.