Zoro Homepage

RACK AIR CONTAINMENT REAR

  • Mfr # ACCS1006

  • Zoro # G716052987


product price: $3,844.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth
7.7 in
Width
29.5 in
Rack Height
42U
Product Line
NetShelter
Height
75.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCS1006
Zoro #
G716052987
UPC #
731304257677
Country of Origin
Thailand

Dimensions

Depth
7.7 in
Width
29.5 in
Rack Height
42U
Height
75.2 in

Details

Item
Rack Cabinet
Product Line
NetShelter
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.