Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ATS, 100/120V, 15A, 5-15 IN, (10) 5-15R OUT

  • Mfr # AP4450A

  • Zoro # G212511544


product price: $1,451.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Depth
9.3 in
Height
1.7 in
Output Voltage
120 V AC, 100 V AC
Input Voltage
120 V AC, 100 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4450A
Zoro #
G212511544
UPC #
731304432517
Country of Origin
Philippines

Dimensions

Width
17 in
Depth
9.3 in
Height
1.7 in
Rack Height
1U
Cord Length
96 in
Cable Length
95.64 in

Details

Item
Automatic Transfer Switch
Output Voltage
120 V AC, 100 V AC
Input Voltage
120 V AC, 100 V AC
Environmentally Friendly
Yes
Current
15 A
Package Contents
NetShelter Automatic Transfer Switch, Mounting Hardware, Rack Mounting Brackets, Serial Configuration Cable
Plug/Connector Type
NEMA 5-15P 12A (2P + E)
Receptacles
(10) NEMA 5-15R
Green Environmental Attribute
RoHS
Standards
PSE, TUV-C, TUV-NURTL, VCCI Class A
Color
Black
Mounting
Rack
Receptacle Detail
10 x NEMA 5-15R
Product Line
NetShelter
Lead Free
Yes
Mercury Free
Yes
Form Factor
Rack-mountable
Environmental Certification
RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Location
Front
Certifications & Standards
PSE, TUV-C, TUV-NURTL, VCCI Class A
Mounting Preference
Horizontal, No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.