
RACK ATS 120V 20A L5-20 IN
Mfr # AP4452A
Zoro # G516052927
product price: $1,779.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Lead Free
Yes
Environmentally Friendly
Yes
Height
1.7 in
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP4452A
Zoro #
G516052927
UPC #
731304432524
Country of Origin
China
Dimensions
Height
1.7 in
Cable Length
95.64 in
Depth
9.3 in
Width
17 in
Rack Height
1U
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Lead Free
Yes
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Color
Black
Mounting Preference
No Preference, Horizontal
Mounting Location
Front, Rear
Plug/Connector Type
NEMA L5-20P 16A (2P + E)
Product Line
NetShelter
Package Contents
NetShelter Automatic Transfer Switch, Mounting Hardware, Rack Mounting Brackets, Serial Configuration Cable
Certifications & Standards
WARNING: This product can expose you to chemicals including: Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Output Voltage
120 V AC
Input Voltage
120 V AC
Item
Automatic Transfer Switch
Receptacle Detail
10 x NEMA 5-20R
Mercury Free
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.