Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ATS 208V 12A C14 IN 12 C1

  • Mfr # AP4433A

  • Zoro # G316052929


product price: $1,769.99
/ea
Free Shipping & Returns

Key Features

Mounting Preference
No Preference, Horizontal
Package Contents
NetShelter Automatic Transfer Switch, Mounting Hardware, Rack Mounting Brackets, Serial Configuration Cable
Lead Free
Yes
Depth
9.3 in
Output Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4433A
Zoro #
G316052929
UPC #
-
Country of Origin
China

Dimensions

Depth
9.3 in
Cable Length
95.64 in
Height
1.7 in
Rack Height
1U
Width
17 in

Details

Mounting Preference
No Preference, Horizontal
Item
Automatic Transfer Switch
Package Contents
NetShelter Automatic Transfer Switch, Mounting Hardware, Rack Mounting Brackets, Serial Configuration Cable
Lead Free
Yes
Output Voltage
208 V AC
Form Factor
Rack-mountable
Mercury Free
Yes
Certifications & Standards
cUL Listed, CE, UL Listed,
Environmentally Friendly
Yes
Mounting Location
Rear, Front
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Plug/Connector Type
IEC 60320 C14 12A (2P + E)
Product Line
NetShelter
Color
Black
Input Voltage
208 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.