Zoro Homepage

RACK ATS 230V 16A C20IN 8

  • Mfr # AP4423A

  • Zoro # G216052890


product price: $1,818.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Height
1U
Package Contents
NetShelter Automatic Transfer Switch, Mounting Hardware, Rack Mounting Brackets, Serial Configuration Cable
Input Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4423A
Zoro #
G216052890
UPC #
731304432449
Country of Origin
China

Dimensions

Height
1.7 in
Rack Height
1U
Depth
9.3 in
Width
17 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
NetShelter Automatic Transfer Switch, Mounting Hardware, Rack Mounting Brackets, Serial Configuration Cable
Input Voltage
230 V AC
Plug/Connector Type
IEC 60320 C20 16A (2P+E)
Lead Free
Yes
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Mercury Free
Yes
Color
Black
Mounting Preference
No Preference, Horizontal
Output Voltage
230 V AC
Product Line
NetShelter
Certifications & Standards
cUL Listed, CE, UL Listed
Item
Automatic Transfer Switch
Mounting Location
Front
Receptacle Detail
1 x IEC 60320 C19, 8 x IEC 60320 C13
Toxic Heavy Metal Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.