RACK MOUNTING BRACKET FOR NETB
Mfr # NBAC0302
Zoro # G016151540
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Depth
4.13 in
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Height
2.52 in
Device Supported
Camera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBAC0302
Zoro #
G016151540
UPC #
731304266709
Country of Origin
China
Dimensions
Depth
4.13 in
Height
2.52 in
Width
3.11 in
Details
REACH free of SVHC
Yes
Item
Mounting Bracket
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Camera
Package Contents
Rack Mounting Bracket for NetBotz Camera Pod 160, Mounting Hardware
Environmentally Friendly
Yes
Mercury Free
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Compatible With
APC NetBotz Camera Pod 160
Toxic Heavy Metal Free
Yes
Lead Free
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.