Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED-BY-OUTLET

  • Mfr # AP8459EU3

  • Zoro # G116022825


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Width
2.2 in
Depth
2 in
Cable Length
10.01 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8459EU3
Zoro #
G116022825
UPC #
731304317562
Country of Origin
China

Dimensions

Width
2.2 in
Depth
2 in
Cable Length
10.01 ft
Height
72 in

Details

Environmentally Friendly
Yes
Item
PDU
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Certifications & Standards
EN 55022 Class A, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC Part 15 Class A, ICES-003, UL Listed, VCCI Class A, VDE
Output Voltage
230 V AC
Management
Web, SNMP, Telnet
Receptacle Type
IEC 60320 C19, IEC 60320 C13
Input Voltage
230 V AC
Plug/Connector Type
IEC 60309 2P+E
Mount Type
Rack-mountable
Package Contents
Rack PDU 2G, Metered-by-Outlet, ZeroU, 16A, 230V, (21) C13 & (3) C19 , CAN port terminator, Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.