Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED-BY-OUTLET

  • Mfr # AP8459NA3

  • Zoro # G116022689


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Environmentally Friendly
Yes
Certifications & Standards
UL Listed, VCCI Class A, VDE
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8459NA3
Zoro #
G116022689
UPC #
731304317579
Country of Origin
China

Dimensions

Depth
2 in
Cable Length
9.51 ft
Width
2.2 in
Height
72 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Environmentally Friendly
Yes
Certifications & Standards
UL Listed, VCCI Class A, VDE
Mount Type
Rack-mountable
Input Voltage Range
120 V AC - 230 V AC
Item
PDU
Mercury Free
Yes
Management
Web, SNMP, Telnet
Output Voltage
208 V AC
Input Voltage
200 V, 208 V, 230 V
Mounting Preference
No Preference
Placement
Side
Package Contents
Metered-by-Outlet Rack PDU , CAN port terminator, Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Lead Free
Yes
Mounting Orientation
Vertical
REACH free of SVHC
Yes
Plug/Connector Type
NEMA L6-20P
PDU Type
Metered-by-Outlet
Receptacle Type
IEC 60320 C19, IEC 60320 C13

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.