Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED-BY-OUTLET

  • Mfr # AP8481

  • Zoro # G516022807


product price: $3,159.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Vertical
PDU Type
Metered-by-Outlet
REACH free of SVHC
Yes
Placement
Side
Number of Cord/Cable
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8481
Zoro #
G516022807
UPC #
731304317609
Country of Origin
China

Dimensions

Width
2.2 in
Cable Length
5.91 ft
Height
72 in
Depth
2 in

Details

Mounting Orientation
Vertical
PDU Type
Metered-by-Outlet
REACH free of SVHC
Yes
Placement
Side
Number of Cord/Cable
1
Plug/Connector Type
IEC 60309 16A 3P+N+PE, IEC 60309 20A 3P+N+PE
Package Contents
Metered-by-Outlet Rack PDU , CAN port terminator, Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Output Voltage
230 V AC
Receptacle Type
IEC 60320 C19, IEC 60320 C13
Mounting Preference
No Preference
Certifications & Standards
cUL Listed, UL Listed, VDE
Color
Black
Lead Free
Yes
Management
Web, SNMP, Telnet
Mount Type
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Input Voltage
400 V
Item
PDU
Mercury Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.