Zoro Homepage

RACK PDU 2G METERED BY OUTLET

  • Mfr # AP8659EU3

  • Zoro # G816024433


product price: $2,429.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Output Voltage
230 V AC
Package Contents
Metered-by-Outlet Rack 24-Outlets PDU , CAN port terminator, Installation guide, Locking input power cord, Rack mounting brackets, Safety guide, Serial configuration cable
PDU Type
Metered-by-Outlet
Management
Protocols: Web, SNMP, Telnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8659EU3
Zoro #
G816024433
UPC #
731304299516
Country of Origin
China

Details

Environmentally Friendly
Yes
Output Voltage
230 V AC
Package Contents
Metered-by-Outlet Rack 24-Outlets PDU , CAN port terminator, Installation guide, Locking input power cord, Rack mounting brackets, Safety guide, Serial configuration cable
PDU Type
Metered-by-Outlet
Item
PDU
Management
Protocols: Web, SNMP, Telnet
Form Factor
Tower
Mount Type
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.