Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED BY OUTLET

  • Mfr # AP8661

  • Zoro # G016024332


product price: $2,976.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Receptacle Type
IEC 60320 C13, IEC 60320 C19
Input Voltage
208 V
Management
Protocols: Web, SNMP, Telnet
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8661
Zoro #
G016024332
UPC #
731304276999
Country of Origin
China

Dimensions

Depth
2 in
Width
2.2 in
Height
72 in
Cable Length
5.91 ft

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Receptacle Type
IEC 60320 C13, IEC 60320 C19
Input Voltage
208 V
Item
PDU
Management
Protocols: Web, SNMP, Telnet
Certifications & Standards
cUL Listed, UL Listed, VCCI Class A
Mercury Free
Yes
Lead Free
Yes
Plug/Connector Type
NEMA L21-20P
REACH free of SVHC
Yes
Output Voltage
208 V AC
Mount Type
Rack-mountable
Number of Cord/Cable
1
Environmentally Friendly
Yes
PDU Type
Switched
Product Line
Switched Rack
Package Contents
Switched Rack AP8000 24-Outlets 5.7kW PDU , CAN port terminator, Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Placement
Side
Mounting Preference
No Preference
Mounting Orientation
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.