Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED BY OUTLET

  • Mfr # AP8681

  • Zoro # G316024339


product price: $3,529.99
/ea
Free Shipping & Returns

Key Features

PDU Type
Metered-by-Outlet
Width
2.2 in
Package Contents
Metered-by-Outlet Rack 24-Outlets 11kW PDU , CAN port terminator, Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Output Voltage
230 V AC
Plug/Connector Type
IEC 60309 16A 3P+N+PE, IEC 60309 20A 3P+N+PE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8681
Zoro #
G316024339
UPC #
731304299530
Country of Origin
China

Dimensions

Width
2.2 in
Cable Length
5.91 ft
Depth
2 in
Height
72 in

Details

PDU Type
Metered-by-Outlet
Item
PDU
Package Contents
Metered-by-Outlet Rack 24-Outlets 11kW PDU , CAN port terminator, Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Output Voltage
230 V AC
Plug/Connector Type
IEC 60309 16A 3P+N+PE, IEC 60309 20A 3P+N+PE
Mounting Preference
No Preference
Placement
Side
REACH free of SVHC
Yes
Certifications & Standards
cUL Listed, UL Listed, VDE
Form Factor
Tower
Mercury Free
Yes
Mounting Orientation
Vertical
Input Voltage
400 V
Environmentally Friendly
Yes
Lead Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.