Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED ZEROU 1

  • Mfr # AP8858EU3

  • Zoro # G416023003


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Management
Protocols: SNMP, Telnet
Product Line
NetShelter
Depth
1.7 in
Output Voltage
230 V AC
Package Contents
Metered Rack AP8858EU3 20-Outlets PDU , Installation guide, Locking input power cord, Rack mounting brackets, Safety guide, Serial configuration cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8858EU3
Zoro #
G416023003
UPC #
731304277033
Country of Origin
China

Dimensions

Depth
1.7 in
Width
2.2 in
Height
35.5 in

Details

Management
Protocols: SNMP, Telnet
Product Line
NetShelter
Output Voltage
230 V AC
Package Contents
Metered Rack AP8858EU3 20-Outlets PDU , Installation guide, Locking input power cord, Rack mounting brackets, Safety guide, Serial configuration cable
Item
PDU
Environmentally Friendly
Yes
PDU Type
Metered
Mount Type
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.