Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED ZEROU 1

  • Mfr # AP8869X737

  • Zoro # G916022834


product price: $2,779.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
14.40 kW
Receptacle Detail
24 x IEC 60320 C13, 6 x IEC 60320 C19
Receptacle Type
IEC 60320 C19, IEC 60320 C13
Mount Type
Rack-mountable
Input Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8869X737
Zoro #
G916022834
UPC #
-
Country of Origin
China

Details

Maximum Power Supply Wattage
14.40 kW
Receptacle Detail
24 x IEC 60320 C13, 6 x IEC 60320 C19
Receptacle Type
IEC 60320 C19, IEC 60320 C13
Mount Type
Rack-mountable
Item
PDU
Input Voltage
230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.