Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED ZEROU 1

  • Mfr # AP8881

  • Zoro # G716022782


product price: $2,109.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Metered AP8881 42-Outlets PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Plug/Connector Type
IEC 60309 16A 3P+N+PE, IEC 60309 20A 3P+N+PE
Width
2.2 in
REACH free of SVHC
Yes
Number of Cord/Cable
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8881
Zoro #
G716022782
UPC #
731304277071
Country of Origin
China

Dimensions

Width
2.2 in
Cable Length
5.97 ft
Depth
1.7 in
Height
70.5 in

Details

Package Contents
Metered AP8881 42-Outlets PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Plug/Connector Type
IEC 60309 16A 3P+N+PE, IEC 60309 20A 3P+N+PE
REACH free of SVHC
Yes
Number of Cord/Cable
1
PDU Type
Metered
Output Voltage
230 V AC
Item
PDU
Product Line
NetShelter
Mounting Preference
No Preference
Management
Web, SNMP, Telnet
Environmentally Friendly
Yes
Lead Free
Yes
Mercury Free
Yes
Mount Type
Rack-mountable
Input Voltage
400 V
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
VDE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.