Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED ZEROU 2

  • Mfr # AP8863

  • Zoro # G716023079


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Placement
Side
Height
72 in
Number of Cord/Cable
1
Mounting Preference
No Preference
Form Factor
Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8863
Zoro #
G716023079
UPC #
731304307495
Country of Origin
China

Dimensions

Height
72 in
Depth
1.7 in
Width
2.2 in
Cable Length
5.97 ft

Details

Placement
Side
Number of Cord/Cable
1
Mounting Preference
No Preference
Form Factor
Tower
Output Voltage
120 V AC, 208 V AC
Mount Type
Rack-mountable
Circuit Breaker
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Orientation
Vertical
Package Contents
Metered Rack PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Color
Black
Protection Type
Circuit Protection
Item
PDU
Mercury Free
Yes
Power Rating (VA)
5760 VA
Input Voltage Range
120 V AC - 230 V AC
Lead Free
Yes
Input Voltage
208 V
REACH free of SVHC
Yes
Management
Web, SNMP, Telnet
Certifications & Standards
cUL Listed, UL Listed
Plug/Connector Type
NEMA L21-20P
Receptacle Type
NEMA L6-20R, NEMA 5-20R
PDU Type
Metered
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.