Zoro Homepage

RACK PDU 2G METERED ZEROU 2

  • Mfr # AP8886

  • Zoro # G216022787


product price: $3,234.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Metered Rack 42-Outlets PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
PDU Type
Metered
Protection Type
Overload Protection
Environmentally Friendly
Yes
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8886
Zoro #
G216022787
UPC #
731304289937
Country of Origin
China

Dimensions

Width
2.2 in
Height
72 in
Depth
2 in

Details

Package Contents
Metered Rack 42-Outlets PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
PDU Type
Metered
Protection Type
Overload Protection
Item
PDU
Environmentally Friendly
Yes
Output Voltage
230 V AC
Mount Type
Rack-mountable
Product Line
NetShelter
Management
Protocol: SNMP, Telnet, Web

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.