Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED ZEROU 3

  • Mfr # AP8870

  • Zoro # G516022746


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Protection Type
Circuit Protection, Overload Protection
Certifications & Standards
cUL Listed, UL Listed
Lead Free
Yes
Width
2.2 in
Input Voltage Range
120 V AC - 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8870
Zoro #
G516022746
UPC #
731304307501
Country of Origin
China

Dimensions

Width
2.2 in
Height
70.5 in
Cable Length
9.51 ft
Depth
1.7 in

Details

Protection Type
Circuit Protection, Overload Protection
Certifications & Standards
cUL Listed, UL Listed
Lead Free
Yes
Input Voltage Range
120 V AC - 230 V AC
Mount Type
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
PDU Type
Metered
Circuit Breaker
Yes
Environmentally Friendly
Yes
Color
Black
Package Contents
Metered Rack PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Mounting Orientation
Vertical
Management
Web, SNMP, Telnet
Output Voltage
120 V AC
Input Voltage
120 V, 208 V
Plug/Connector Type
NEMA L14-30P
Power Rating (VA)
5760 VA
Placement
Side
Receptacle Type
IEC 60320 C13, IEC 60320 C19, NEMA 5-20R
Mercury Free
Yes
Number of Cord/Cable
1
Mounting Preference
No Preference
Form Factor
Tower
Item
PDU
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.