Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED ZEROU 5

  • Mfr # AP8861WX667

  • Zoro # G016022918


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

PDU Type
Metered
Receptacle Detail
36 x IEC 60320 C13, 2 x NEMA 5-20, 6 x IEC 60320 C19
Color
White
Receptacle Type
IEC 60320 C19, NEMA 5-20, IEC 60320 C13
Maximum Power Supply Wattage
5700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8861WX667
Zoro #
G016022918
UPC #
731304322443
Country of Origin
China

Details

PDU Type
Metered
Receptacle Detail
36 x IEC 60320 C13, 2 x NEMA 5-20, 6 x IEC 60320 C19
Color
White
Receptacle Type
IEC 60320 C19, NEMA 5-20, IEC 60320 C13
Item
PDU
Maximum Power Supply Wattage
5700 W
Mount Type
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.