Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G METERED ZEROU 8

  • Mfr # AP8865X630

  • Zoro # G216022954


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Depth
1.8 in
Environmentally Friendly
Yes
Height
70.5 in
Receptacle Type
IEC 60320 C13, IEC 60320 C19, NEMA 5-20R
Output Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8865X630
Zoro #
G216022954
UPC #
731304290865
Country of Origin
China

Dimensions

Depth
1.8 in
Height
70.5 in
Width
2.2 in

Details

Environmentally Friendly
Yes
Receptacle Type
IEC 60320 C13, IEC 60320 C19, NEMA 5-20R
Output Voltage
208 V AC
Item
PDU
Management
Protocols: SNMP, Telnet, HTTP
Plug/Connector Type
NEMA L21-30P
Mount Type
Rack-mountable
PDU Type
Metered
Input Voltage
230 V AC
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Product Line
Metered Rack
Protection Type
Overload Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.