Zoro Homepage

RACK PDU 2G SWITCHED ZEROU

  • Mfr # AP8930

  • Zoro # G016022840


product price: $1,620.99
/ea
Free Shipping & Returns

Key Features

Cable Length
9.51 ft
Form Factor
Tower
Plug/Connector Type
NEMA L5-20P
REACH free of SVHC
Yes
Lead Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8930
Zoro #
G016022840
UPC #
731304307518
Country of Origin
China

Dimensions

Cable Length
9.51 ft
Height
70.5 in
Width
2.2 in
Depth
1.8 in

Details

Item
PDU
Form Factor
Tower
Plug/Connector Type
NEMA L5-20P
REACH free of SVHC
Yes
Lead Free
Yes
Product Line
Switched Rack
Mercury Free
Yes
Environmentally Friendly
Yes
Certifications & Standards
cUL Listed, UL Listed
Placement
Side
PDU Type
Switched
Power Rating (VA)
1920 VA
Input Voltage
120 V
Package Contents
Switched Rack PDU , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Receptacle Type
NEMA 5-20R
Mount Type
Rack-mountable
Output Voltage
120 V AC
Mounting Orientation
Vertical
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.