Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G SWITCHED ZEROU

  • Mfr # AP8932

  • Zoro # G916022827


product price: $1,799.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Input Voltage
100 V, 120 V
PDU Type
Switched
Certifications & Standards
cUL Listed, PSE, UL Listed
Output Voltage
100 V AC, 120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8932
Zoro #
G916022827
UPC #
731304307532
Country of Origin
China

Dimensions

Depth
1.8 in
Height
70.5 in
Width
2.2 in
Cable Length
9.51 ft

Details

Environmentally Friendly
Yes
Input Voltage
100 V, 120 V
PDU Type
Switched
Certifications & Standards
cUL Listed, PSE, UL Listed
Output Voltage
100 V AC, 120 V AC
Lead Free
Yes
Mounting Preference
No Preference
Mounting Orientation
Vertical
Package Contents
Rack PDU 2G, Switched, ZeroU, 30A, 100-120V, (24) 5-20R , Installation guide, Rack mounting brackets, Safety guide, Serial configuration cable
Circuit Breaker
Yes
Form Factor
Tower
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Management
Web, SNMP, Telnet
Color
Black
Number of Cord/Cable
1
Plug/Connector Type
NEMA L5-30P
Placement
Side
Receptacle Type
NEMA 5-20R
REACH free of SVHC
Yes
Item
PDU
Protection Type
Overload Protection
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.