Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU 2G SWITCHED ZEROU

  • Mfr # AP8958EU3

  • Zoro # G416022778


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Product Line
NetShelter
Depth
1.8 in
Width
2.2 in
Management
Protocols: Web, SNMP, Telnet, Command Line Interface
Output Voltage
208 V AC, 230 V AC, 200 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8958EU3
Zoro #
G416022778
UPC #
731304277118
Country of Origin
China

Dimensions

Depth
1.8 in
Width
2.2 in
Height
38.9 in

Details

Product Line
NetShelter
Management
Protocols: Web, SNMP, Telnet, Command Line Interface
Output Voltage
208 V AC, 230 V AC, 200 V AC
PDU Type
Switched
Mount Type
Rack-mountable
Item
PDU
Form Factor
Tower
Environmentally Friendly
Yes
Package Contents
Switched Rack AP8958EU3 8-Outlets PDU , Installation guide, Locking input power cord, Rack mounting brackets, Safety guide, Serial configuration cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.