Zoro Homepage

RACK PDU BASIC 0U/1U 100-24

  • Mfr # AP6120A

  • Zoro # G816022699


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Plug/Connector Type
IEC 60320 C20
Placement
Front, Rear
Package Contents
Basic Rack PDU AP6120A , Installation guide, Safety guide
Rack Height
1U
Width
15.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6120A
Zoro #
G816022699
UPC #
731304327851
Country of Origin
China

Dimensions

Rack Height
1U
Width
15.3 in
Depth
3.7 in
Height
1.7 in

Details

Plug/Connector Type
IEC 60320 C20
Placement
Front, Rear
Package Contents
Basic Rack PDU AP6120A , Installation guide, Safety guide
Output Voltage
230 V AC, 100 V AC, 200 V AC, 120 V AC, 208 V AC, 240 V AC
PDU Type
Basic
Form Factor
Tower
Mounting Orientation
Horizontal
Mount Type
Rack-mountable
Mercury Free
Yes
Environmentally Friendly
Yes
Input Current
20 A
REACH free of SVHC
Yes
Input Voltage
230 V, 120 V, 200 V, 240 V, 100 V, 208 V
Item
PDU
Product Line
NetShelter
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
cUL Listed, CE, EAC, IRAM, PSE, UL Listed, VDE
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.