Zoro Homepage

Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13

  • Mfr # AP6020A

  • Zoro # G9343180


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
13
Receptacle Configuration
IEC 60320 C13
Plug Configuration
IEC 60320 C20
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6020A
Zoro #
G9343180
UPC #
731304327806
Country of Origin
Unknown

Dimensions

Height
15.28 in
Dimensions
3.66 in D x 15.28 in H x 1.73 in W
Depth
3.66 in
Width
1.73 in

Details

Item
Power Strip
Type
Rack Mounted
Number of Outlets
13
Receptacle Configuration
IEC 60320 C13
Plug Configuration
IEC 60320 C20
Color
Black
Standards
CE, cUL Listed, EAC, IRAM, PSE, UL Listed, VDE
Voltage
100/120/200/208/230/240V
NEMA Plug Configuration
IEC 60320 C20
Mounting Style
Front, Horizontal, Rear, Tower

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.