Zoro Homepage

RACK PDU BASIC 0U/1U 120-24

  • Mfr # AP6015A

  • Zoro # G516022821


product price: $101.99
/ea
Free Shipping & Returns

Key Features

PDU Type
Basic
REACH free of SVHC
Yes
Product Line
Basic
Mounting Preference
No Preference
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6015A
Zoro #
G516022821
UPC #
731304327790
Country of Origin
China

Dimensions

Width
1.7 in
Height
9.4 in
Depth
3.7 in
Rack Height
1U

Details

PDU Type
Basic
REACH free of SVHC
Yes
Product Line
Basic
Mounting Preference
No Preference
Environmentally Friendly
Yes
Certifications & Standards
cUL Listed, CE, EAC, IRAM, UL Listed, VDE
Form Factor
Tower
Placement
Front, Rear
Plug/Connector Type
IEC 60320 C14
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Lead Free
Yes
Mount Type
Rack-mountable
Output Voltage
240 V AC, 230 V AC, 200 V AC, 208 V AC, 100 V AC, 120 V AC
Input Voltage
240 V, 120 V, 230 V, 200 V, 208 V, 100 V
Mounting Orientation
Horizontal
Package Contents
Basic PDU , Installation guide, Safety guide
Item
PDU

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.