
RACK PDU BASIC 0U/1U 208V
Mfr # AP6031A
Zoro # G016022741
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
IEC 60320 C19
Cable Length
11.98 ft
Package Contents
Basic 4-Outlet PDU , Installation guide, Safety guide
Plug/Connector Type
NEMA L6-30P
Protection Type
Overcurrent Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AP6031A
Zoro #
G016022741
UPC #
731304327813
Country of Origin
China
Dimensions
Cable Length
11.98 ft
Width
17.2 in
Rack Height
1U
Depth
5 in
Height
1.7 in
Details
Receptacle Type
IEC 60320 C19
Package Contents
Basic 4-Outlet PDU , Installation guide, Safety guide
Plug/Connector Type
NEMA L6-30P
Protection Type
Overcurrent Protection
Lead Free
Yes
REACH free of SVHC
Yes
Mount Type
Rack-mountable
Form Factor
Tower
Certifications & Standards
cUL Listed, UL Listed
Environmentally Friendly
Yes
Item
PDU
Mounting Preference
No Preference
Product Line
Basic
Output Voltage
200 V AC, 208 V AC
Input Voltage
208 V, 200 V
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Orientation
Horizontal
PDU Type
Basic
Placement
Front, Rear
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.