Zoro Homepage

RACK PDU BASIC 0U/1U 208V

  • Mfr # AP6037A

  • Zoro # G616022714


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Width
15.3 in
Output Voltage
230 V AC
Placement
Front
Toxic Heavy Metal Free
Yes
Receptacle Type
IEC 60320 C19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6037A
Zoro #
G616022714
UPC #
731304327837
Country of Origin
China

Dimensions

Width
15.3 in
Rack Height
1U
Cable Length
11.98 ft
Height
1.7 in
Depth
5 in

Details

Output Voltage
230 V AC
Placement
Front
Toxic Heavy Metal Free
Yes
Receptacle Type
IEC 60320 C19
REACH free of SVHC
Yes
Item
PDU
Protection Type
Overcurrent Protection
Package Contents
Basic Rack PDU AP6037A , Installation guide, Safety guide
Plug/Connector Type
NEMA L15-30P
PDU Type
Basic
Certifications & Standards
cUL Listed, UL Listed
Mercury Free
Yes
Environmentally Friendly
Yes
Mount Type
Rack-mountable
Input Voltage
200 V, 208 V
Mounting Orientation
Horizontal
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Tower

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.