Zoro Homepage

RACK PDU BASIC 1U 22KW 400

  • Mfr # AP7526

  • Zoro # G016022642


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Width
17.2 in
PDU Type
Basic
Cable Length
8.01 ft
Depth
10 in
Output Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7526
Zoro #
G016022642
UPC #
731304232667
Country of Origin
China

Dimensions

Width
17.2 in
Cable Length
8.01 ft
Depth
10 in
Rack Height
1U
Height
1.7 in

Details

PDU Type
Basic
Output Voltage
230 V AC
Product Line
NetShelter
Protection Type
Overload Protection
Receptacle Type
IEC 60320 C19
Environmentally Friendly
Yes
Mount Type
Rack-mountable
Package Contents
Basic Rack 6-Outlets 22kW PDU , Installation guide
Item
PDU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.